Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating Adjustable Height Titan Stool, Wood Seat, gray Frame
GREENER_CHOICESCI_ED

Catalog No. S04122
Click to view available options
Height (English):
18 to 26 in.
24 to 32 in.
30 to 38 in.

This stool delivers strength, style, and versatility with a soft gray finish, adjustable design, and solid wood seat for lasting performance.

  • Curved Footring for Extra Leg Support
  • 14-Gauge Steel Tubing
  • Industrial Grade Dome Glides
  • Full Welds at Each Leg for Extreme Durability
  • 1000 lb. Weight Capacity
  • Wooden Seat is New Zealand pine, 1.2 in. Thick.
  • Add-on: Adjustable Height Inserts, Adjustable to Nine Heights
  • 10-Year Warranty

Specifications

Product Type Heavy-duty Stool
Color Natural
Height (English) 24 to 32 in.
Material Steel
Seating Type Stool
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.