Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Adjustable Wooden Leg Oak Table
Shop All Diversified Spaces Products

Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 72 in.
30 x 60 in.
Top Style:
ChemGuard
Epoxy resin
Phenolic resin
Plastic laminate
Description
- Adjustable wooden legs
- Oak frame
- Chemical-resistant finish
Specifications
Specifications
| Product Type | Table |
| Color | Oak |
| Finish | Chemical resistant |
| Top Style | ChemGuard |
| Dimensions (L x W) | 24 x 48 in. |
| Frame Material | Oak |
| Includes | Adjustable wooden legs |
| Material | Oak |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction