Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Yamato ADP Series 220V Vacuum Drying Ovens
Simple and accurate control at negative pressure
$3804.60 - $4824.60
Specifications
Chamber Material | Rolled Steel |
---|---|
Temperature (Metric) | 5°C to 240°C |
Type | Vacuum Oven |
Display | Digital |
Includes | Aluminum shelves |
Catalog Number | Mfr. No. | Capacity (English) | Depth (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Depth (English) | Price | Quantity & Availability | ||||
13-263-20
![]() |
Yamato
ADP210C |
0.35 cu.ft. | 17.59 in. |
Each for $3,804.60
|
|
||||
13-263-25
![]() |
Yamato
ADP310C |
1 cu.ft. | 17.67 in. |
Each for $4,824.60
|
|
||||
Description
- Both temperature set and readout are controlled and monitored digitally with a fast and accurate display of operating parameters
- Large observation window provides visual access to the sample
- Vacuum valve and purge valve are conveniently located on the top of the oven
- Self-diagnostic function alerts user both visually and audibly to malfunction of the temperature sensor (K thermocouple), triac, or heater; in response, heater circuit automatically shuts off
- Interior is corrosion-resistant, durable, Type 304 stainless steel
- Exterior is cold-rolled carbon steel with baked melamine finish
- 220V
Model ADP210C
- Maximum temperature reaching time: Approx. 70 minutes (no load, no vacuum)
- Heater: Mica heater, 0.68kW
- Internal dimensions: 250 x 200 x 200mm
- External dimensions 447 x 427 x 535mm
- Internal capacity: 10L
- Shelf rest step number: Two steps
- Shelf rest pitch: 63mm
- Electrical requirements: Single phase, 220V 50/60Hz 4A
- Weight: 30kg
- Accessories: Two peices SS shelf plates
- Maximum temperature reaching time: Approx. 100 minutes (no load, no vacuum)
- Heater: Mica heater, 1.05kW
- Internal dimensions: 300 x 300 x 300mm
- External dimensions 499 x 527 x 639mm
- Internal capacity: 27L
- Shelf rest step number: Three steps
- Shelf rest pitch: 71mm
- Electrical requirements: Single phase, 220V 50/60Hz 5.5A
- Weight: 55kg
- Accessories: Three peices SS shelf plates
Specifications
Rolled Steel | |
Vacuum Oven | |
Aluminum shelves | |
18mm O.D. | |
±1.5°C | |
220 V 50/60 Hz | |
50/60 Hz |
5°C to 240°C | |
Digital | |
Baked Melamine Coated Stainless Steel | |
Alerts user both visually and audibly to malfunction of the temperature sensor | |
101 to 0.1 | |
220 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title