Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Adult Body Bag with 6 Handles, 16 mil
SDP

Catalog No. 22445452 Shop All Mopec Products
Change view
Click to view available options
Size:
Large
2X-Large
Closure Type:
Center Zipper
Envelope Zipper
Color:
Black
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Closure Type Color
22-445-452 Large Envelope Zipper Black
22-445-468 2X-Large Center Zipper Red
22-445-612 Large Envelope Zipper Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-445-452 Supplier Mopec™ Supplier No. BE801EBK
Only null left
Add to Cart
Add to Cart

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.

  • Custom-made, lockable slider for easy opening and closing
  • Made of PVC laminated polyester
  • HD nylon zipper
  • 100% sewn with nylon thread
  • Dielectrically sealed seams
  • Available with center or envelope zipper
  • 6 handles secured by heavy-duty steel rivets
  • Leak resistance

Specifications

Closure Type Envelope Zipper
Color Black
Material PVC
Quantity 6 Bags/Cs.
Size Large
Thickness (English) 16 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) 300 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.