Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Adult Body Bag, with 8 Handles, 16 mil, Yellow

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
Supplier: Mopec™ BE801EYXL
Description
- Custom-made, lockable slider for easy opening and closing
- Made of PVC laminated polyester
- HD nylon zipper
- 100% sewn with nylon thread
- Dielectrically sealed seams
- Available with center or envelope zipper
- 8 handles secured by heavy-duty steel rivets
- Leak resistance
Specifications
>300 lb. | |
Yellow | |
5 Bags/Cs. | |
16 mil | |
94 in. | |
48 in. | |
Body Bag |
Envelope Zipper | |
PVC | |
X-Large | |
94 x 48 in. | |
238.76 cm | |
121.92 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction