Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Adult Body Bag, with 8 Handles, 16 mil, Yellow

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
$258.06 - $819.69
Specifications
Capacity (English) | >300 lb. |
---|---|
Color | Yellow |
Material | PVC |
Thickness (English) | 16 mil |
Length (English) | 94 in. |
Catalog Number | Mfr. No. | Closure Type | Dimensions (L x W) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Dimensions (L x W) | Size | Price | Quantity & Availability | |||
22-445-768
![]() |
Mopec™
BE801EY2XL |
Envelope Zipper | 94 x 60 in. | 2X-Large |
Case of 4 for $819.69
|
|
|||
22-445-264
![]() |
Mopec™
BE801Y2XL |
Center Zipper | 94 x 60 in. | 2X-Large |
Case of 4 for $732.48
|
|
|||
22-445-353
![]() |
Mopec™
BE801EY3XL |
Envelope Zipper | 94 x 72 in. | 3X-Large |
Case of 3 for $711.55
|
|
|||
22-445-265
![]() |
Mopec™
BE801Y3XL |
Center Zipper | 94 x 72 in. | 3X-Large |
Case of 3 for $647.01
|
|
|||
22-445-650
![]() |
Mopec™
BE801EY4XL |
Envelope Zipper | 94 x 84 in. | 4X-Large |
Each for $280.73
|
|
|||
22-445-843
![]() |
Mopec™
BE801Y4XL |
Center Zipper | 94 x 84 in. | 4X-Large |
Each for $258.06
|
|
|||
22-445-270
![]() |
Mopec™
BE801EYXL |
Envelope Zipper | 94 x 48 in. | X-Large |
Case of 5 for $797.01
|
|
|||
22-445-865
![]() |
Mopec™
BE801YXL |
Center Zipper | 94 x 48 in. | X-Large |
Case of 5 for $742.94
|
|
|||
Description
- Custom-made, lockable slider for easy opening and closing
- Made of PVC laminated polyester
- HD nylon zipper
- 100% sewn with nylon thread
- Dielectrically sealed seams
- Available with center or envelope zipper
- 8 handles secured by heavy-duty steel rivets
- Leak resistance
Specifications
>300 lb. | |
PVC | |
94 in. | |
Body Bag |
Yellow | |
16 mil | |
238.76 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title