Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Accessories for Splash-Mount Sinks
Click to view available options
Length (English) Spout:
8 in.
12 in.
14 in.
Mounting:
8 in. center
8 in. center, wall mount
Weight (English):
3 lb.
5 lb.
Description
- Standard splash-mounted faucets are on 8 in. (20.3cm) centers
- Available with 8, 12, or 14 in. (20.3, 30.5, 35.6cm) spouts
- Faucet mounting kit contains all parts necessary for installation
- Lever-operated drain for 2 in. (5.1cm) IPS features a twist handle
Specifications
Specifications
Type | Standard Faucet |
For Use With (Equipment) | For splash mount sinks |
Includes | All parts necessary for installation |
Mounting | 8 in. center |
Length (English) Spout | 12 in. |
Length (Metric) Spout | 30.4 cm |
Height (English) | 5 in. |
Height (Metric) | 12.7 cm |
Weight (English) | 3 lb. |
Weight (Metric) | 1.36 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction