Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Smart Fabrication™ Stainless-Steel Carts

Catalog No. 19999570 Shop All Advance Tabco Products
Click to view available options
Dimensions (L x W):
34.5 x 18 in.
40.5 x 24 in.

Advance Tabco Smart Fabrication™ Stainless-Steel Cart features an open design and casters for ease-of-use and mobility.

  • Knock-down unit
  • Sound dampening pads affixed to shelving bottom
  • Adjustable shelves furnished with 1.25 x 1 in. square edge with 0.5 in. return on four sides
  • Unit assembles using tapered split sleeves
  • Set of four 4 in. swivel casters includes two casters with brakes and 4 donut bumpers
  • Heavy gauge stainless steel shelves
  • Chrome tubing posts
  • Capacity: 150 lb. (68kg)

Specifications

Dimensions (L x W) 34.5 x 18 in.
Product Type Utility Cart
Dimensions (L x W x H) 34.5 x 18 x 38.25 in. (88 x 46 x 97.15 cm)
For Use With (Application) Provides great versatility in the foodservice environment, can be used to cart around virtually anything, whether it is bulk ingredients for food preparation, unloading goods from delivery trucks or acting as bus carts
Height (English) 38.25 in.
Height (Metric) 97.15 cm
Includes 27 L x 18 in. W Heavy gauge Stainless Steel shelves with 1.25 x 1 in. square edge, tubular Stainless Steel frame, four 4 in. swivel casters two with brakes, sound dampening pads, four donut bumpers, Chrome tubing posts
Length (English) 34.5 in.
Length (Metric) 88 cm
Load Bearing Capacity (English) 150 lb.
Load Bearing Capacity (Metric) 68 kg
Material Stainless Steel
Width (English) 18 in.
Width (Metric) 46 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.