Learn More
Description
Includes
12 close looped stainless-steel electropolished hangers
- Tubular stainless steel construction
- Hanger bar is scored in 2 in. (5cm) increments for hanger placement
- Stainless steel wall flanges
- All tubular parts are die formed on specified radii
- Welded areas blended to match adjacent surfaces
- 1.625 in. tubular 16 gauge type 304 stainless steel
- 16 gauge type 304 stainless steel wall flanges
- Requires assembly
Specifications
Specifications
| Material | Stainless Steel (16 ga.) |
| Weight (Metric) | 27.66 kg |
| Width (English) | 96 in. |
| Includes | 12 Close looped Stainless Steel electropolished hanger |
| For Use With (Equipment) | Wall cabinet |
| Length (English) | 8 in. |
| Weight (English) | 61 lb. |
| Product Type | Wall Mounted Garment Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.