Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Wire Shelf

Catalog No. 19999603 Shop All Advance Tabco Products
Change view
Click to view available options
Depth (English):
14 in.
18 in.
21 in.
24 in.
Length (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
72 in.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English)
19-999-603 14 in. 30 in.
19-999-714 24 in. 48 in.
19-999-594 14 in. 24 in.
19-999-604 14 in. 36 in.
19-999-695 18 in. 30 in.
19-999-696 18 in. 36 in.
19-999-697 18 in. 42 in.
19-999-701 18 in. 72 in.
19-999-703 21 in. 30 in.
19-999-705 21 in. 42 in.
19-999-710 24 in. 24 in.
19-999-707 21 in. 54 in.
19-999-709 21 in. 72 in.
19-999-711 24 in. 30 in.
19-999-712 24 in. 36 in.
19-999-713 24 in. 42 in.
19-999-717 24 in. 72 in.
19-999-613 14 in. 48 in.
19-999-614 14 in. 60 in.
19-999-615 14 in. 72 in.
19-999-699 18 in. 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 19-999-603 Supplier Advance Tabco™ Supplier No. EC1430
Add to Cart
Add to Cart

Expand your system by selecting an Advanced Tabco Wire Shelf—chrome-plated wire shelving in a wide variety of sizes.

Each of these chrome-plated shelves holds up to 362.9kg (800 lb.) of evenly distributed weight.

  • Two-truss design on shelves with 61, 76.2 and 91.4cm (24, 30 and 36 in.) widths
  • Three-truss design on wider shelves
  • Numbered posts and tapered split sleeves for easy assembly
  • Optional rubber or poly casters include a set of four casters (two with brakes) and four donut bumpers

Certifications

NSF approved for dry storage and heated environments only

Specifications

For Use With (Application) Ideal for dry storage and heated environments
Dimensions (L x W) 30 x 14 in. (76.2 x 35.5 cm)
Weight (Metric) 362.8 kg
Length (English) 30 in.
Length (Metric) 76.2 cm
Depth (English) 14 in.
Depth (Metric) 35.6 cm
Weight (English) 800 lb.
Material Chrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.