Learn More
Description
Each of these chrome-plated shelves holds up to 362.9kg (800 lb.) of evenly distributed weight.
- Two-truss design on shelves with 61, 76.2 and 91.4cm (24, 30 and 36 in.) widths
- Three-truss design on wider shelves
- Numbered posts and tapered split sleeves for easy assembly
- Optional rubber or poly casters include a set of four casters (two with brakes) and four donut bumpers
Certifications
NSF approved for dry storage and heated environments only
Specifications
Specifications
| Weight (English) | 800 lb. |
| Depth (English) | 14 in. |
| Dimensions (L x W) | 72 x 14 in. (182.8 x 35.5 cm) |
| Depth (Metric) | 35.6 cm |
| For Use With (Application) | Ideal for dry storage and heated environments |
| Length (English) | 72 in. |
| Length (Metric) | 182.8 cm |
| Weight (Metric) | 362.8 kg |
| Material | Chrome |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.