Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Advanced High School Series Upright Microscope

Shop All Fisherbrand Products


Click to view available options
Head Style:
Monocular, 30° inclined, 360° rotating
Seidentopf Binocular, 30° inclined, 360° rotating
Description
OPTICAL SYSTEM
- Finite optical system
- Inward facing 4 position turret nosepiece w/ click stops
- 4X, 10X, 40X, 100x(oil) Achro objectives
- 10X WF w/ 18mm FOV & Pointer eyepiece
FOCUSING
- Coaxial coarse & fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.002mm divisions
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 110mm x 125mm
- Movement Range: 35mm x 50mm
CONDENSER
- Fixed Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Design Type | Finite Optical System |
| Eyepiece | WF10X/18 mm |
| Head Style | Monocular, 30° inclined, 360° rotating |
| Lighting Type | LED |
| Magnification Power | 4X, 10X, 40X, 100X |
| Model | Finite Optical System |
| Objective Types | Achromatic |
| Product Type | Microscope |
| Includes | Eyepieces, Stand, Dust Cover, Objectives, Power Cord |
| Material | Brass, Glass, Aluminum, Plastic |
| Show More |
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction