Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advanced Instruments Osmometer Calibration Standards
Shop All Advanced Instruments Products

Click to view available options
Concentration:
100 mOsm/kg
1500 mOsm/kg
2000 mOsm/kg
3000 mOsm/kg
50 mOsm/kg
500 mOsm/kg
850 mOsm/kg
900 mOsm/kg
For Use With (Equipment):
2020, 3300 and 3320 Osmometers
3D3 and 3900 osmometers
3D3, 3250 and 3320 osmometers
3D3, 3250 and 3900 osmometers
Quantity:
10 x 2 mL
10 x 5 mL
1 x 110 mL
Description
Calibration standards for use with Advanced osmometers
- Range from 50 to 3000 mOsm/kg
Specifications
Specifications
Color | Clear |
Content And Storage | Room Temperature |
Concentration | 900 mOsm/kg |
For Use With (Equipment) | 3D3, 3250 and 3900 osmometers |
Type | Osmometer Calibration Standard |
Includes | Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1% |
Intended Use | Osmometer instrument calibration and quality control |
Quantity | 10 x 5 mL |
Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction