Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO Advanced MX Legal for Trade Analytical Balance
Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
120 g
220 g
320 g
42 g, 120 g
82 g, 220 g
Model:
MX104/A
MX105/A
MX105DU/A
MX204/A
MX205DU/A
MX304/A
Readability:
0.01 mg
0.01 mg, 0.1 mg
0.1 mg
Description
The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7-inch touchscreen includes 8 built-in applications and statistical data analysis. When you're not using the balance, enable the power-saving mode to reduce energy usage and save costs.
All MX Analytical Balances include:
- Backlit Draft Shield
- FACT automatic internal adjustment
- 7-inch touchscreen
- 8 built-in applications
- Statistical data analysis
- ErgoDoor
- OIML/NTEP approved
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
The MX Balance is the successor to the MS Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances

Specifications
Specifications
Connection Type | USB-A, USB-C, Ethernet |
Capacity | 42 g, 120 g |
Display Type | Color Touchscreen |
Readability | 0.01 mg, 0.1 mg |
Material | Metal |
Model | MX105DU/A |
Stabilization Time | 2 sec. |
Type | Analytical Balance |
Electrical Requirements | 100/240 V, 50/60 Hz |
Legal for Trade | Class I |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction