Learn More
METTLER TOLEDO Advanced MX Legal for Trade Precision Balance
Shop All METTLER TOLEDO ProductsDescription
Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.
MX Precision Balances include:
- FACT automatic internal adjustment
 - SmartPan
 - 7-inch touchscreen
 - 9 built-in applications
 - Statistical data analysis
 - OIML/NTEP approved
 - User management
 - Leveling assistant
 - StatusLight
 - 3 interfaces: USB-A, USB-C, Ethernet
 - Bluetooth option
 - EasyDirect software
 - Full metal housing with overload protection
 
The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
 - MX Advanced Precision Balances
 - MR Advanced Precision Balances
 - MA Standard Precision Balances
 - ME Standard Precision Balances
 - LA Standard Precision Balances
 
            Specifications
Specifications
| Connection Type | USB-A, USB-C, Ethernet | 
| Capacity | 320 g | 
| Display Type | Color Touchscreen | 
| Readability | 1 mg | 
| Material | Metal | 
| Model | MX303/A | 
| Stabilization Time | 1.5 sec. | 
| Type | Precision Balance | 
| Electrical Requirements | 100/240 V, 50/60 Hz | 
| Legal for Trade | Class II | 
Your input is important to us. Please complete this form to provide feedback related to the content on this product.