Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ ADVENTURER™ PRECISION

Catalog No. p-7084068 Shop All OHAUS Products
Click to view available options
Capacity:
420 g
520 g
Readability:
0.001 g
Connection Type:
RS232, USB
Includes:
AC Adapter
Draftshield, AC Adapter
This item is not returnable. View return policy
This item is not returnable. View return policy

Ready For Your Lab, Wherever That May Be.

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. -With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.

Warranty and Services

2 Year

TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB
Capacity 420 g
Display Type LCD Touchscreen
Readability 0.001 g
Includes Draftshield, AC Adapter
Material Cast Aluminum Base
Model AX423
Stabilization Time 2s
Type AC Adapter (Included)
Length (Metric) 230 mm
Width (Metric) 354 mm
Height (Metric) 340 mm
Weight (Metric) 5.8 kg
Electrical Requirements 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.