Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZOLL™ Medical AED Pro™ Simulator
SCI_ED

Catalog No. s38762 Shop All Zoll Medical Corporation Products
Click to view available options
Product Type:
AED Pro Semi Auto/Manual Defibrillator
Battery Pack, Non-rechargeable
Electrode, Multi Function
This item is not returnable. View return policy

Catalog No. S38762

Supplier: ZOLL™ Medical 90110200499991000

This item is not returnable. View return policy
  • Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
  • Bar graph, along with metronome, helps to achieve optimal compression levels
  • See-Through CPR™

Specifications

Product Type AED Pro Semi Auto/Manual Defibrillator
Charging Time <10 sec. with fully charged battery
Display Type LCD
Energy Range 50, 70, 85 J (Pediatric), 120, 150, 200 J (Adult) Preconfigured
Includes Backlit LCD screen, ECG display, soft carry case, rugged over-molded outer housing, multi-patient internal memory, IrDA port, operators guide
For Use With (Application) Evaluates electrode connection and patient ECG to determine if defibrillation is required
For Use With (Equipment) AED Pro Simulator
Storage Requirements -30°C to +70°C
Weight (English) <6.5 lb.
Weight (Metric) 2.9 kg
Operating Temperature Range (English) 30°F to 122°F
Operating Temperature Range (Metric) 0°C to 50°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.