Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Aerial Kit with BaseWear Standard Harness

Catalog No. 17103875
Change view
Click to view available options
Buckle Style (Leg):
Slotted Pass-through
Tongue Buckle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Buckle Style (Leg)
17-103-875 Slotted Pass-through
17-103-877 Tongue Buckle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-103-875 Supplier Werner Co. Supplier No. K121013
Add to Cart
Add to Cart

Aerial kit with BaseWear standard harness.

Harness and lanyard in convenient toolbag.

  • BaseWear standard harness with single Back D-ring.
  • URMARK Toolbag and harness logo available

Specifications

Buckle Style (Leg) Slotted Pass-through
For Use With (Application) Fall Protection
Size Medium/Large
Webbing Material Polyester
Includes BaseWear Harness with Pass-through Leg Straps, 6 ft. DeCoil Lanyard
Color Black, Blue, Yellow
D-Ring Location Back
Material Polyester
Style Aerial/Construction/ Maintenance Kit
Product Type Climbing Safety Harness
Weight (English) 6 lb. (package)
Dimensions (L x W x H) 15.6 x 12 x 12 in. (package)
Length (Metric) 39.624 cm
Length (English) 15.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.