Learn More
Werner Co. Aerial Kit with BaseWear Standard Harness
Description
Harness and lanyard in convenient toolbag.
- BaseWear standard harness with single Back D-ring.
- URMARK Toolbag and harness logo available
Specifications
Specifications
| Style | Aerial/Construction/ Maintenance Kit |
| Length (Metric) | 39.624 cm |
| Dimensions (L x W x H) | 15.6 x 12 x 12 in. (package) |
| Weight (English) | 8 lb. (package) |
| Length (English) | 15.6 in. |
| Webbing Material | Polyester |
| Material | Polyester |
| Buckle Style (Leg) | Tongue Buckle |
| Product Type | Climbing Safety Harness |
| Size | Medium/Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.