Learn More
Agarose, Electrophoresis Grade, PROMO, Thermo Scientific Chemicals
Description
Applications
Standard agarose suitable for most general applications. Good gel strength and clarity. Agarose is useful in separation of nucleic acids electrophoretically because agarose gels have larger pore sizes than cross linked acrylamide gels at low concentrations and in chromatographic separations by either beading the agarose or cross-linking it.
Solubility
Soluble in water(10 g/L).
Notes
Gel strength (1.5% w/v): >1120g/cm2; Gelling temperature: 36 to 39°C; EEO: <0.12

Specifications
Specifications
Physical Form | Powder |
Melting Point | 87°C to 89°C |
Color | White |
Quantity | 250 g |
Sensitivity | Hygroscopic; Moisture Sensitive |
Solubility Information | Soluble in water. |
Grade | Electrophoresis |
Chemical Name or Material | Agarose |
Safety and Handling
EINECSNumber | 232-731-8 |
TSCA | Yes |
RUO - Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.