Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Agarose, High Melting Temperature, Medium Resolution, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
Description
Applications
For standard DNA applications.Agarose, High Melting Temperature, Medium Resolution is used for standard DNA separations. It is involved in the purification of protein by using column-based preparative scale separation as in gel filtration chromatography and ion exchange chromatography
Solubility
Soluble in water.
Notes
Melting temp: approx. 88°C;.Moisture sensitive and hygroscopic. Incompatible with strong oxidizing agents and strong acids.

Specifications
Specifications
Physical Form | Powder |
Color | White |
Quantity | 500 g |
Solubility Information | Soluble in water. |
Chemical Name or Material | Agarose |
Safety and Handling
EINECSNumber | 232-731-8 |
TSCA | Yes |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction