Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Agarose MS
Click to view available options
Quantity:
50 g
Description
- Sharp finely-resolved bands
- High resolution of short PCR products and DNA fragments for improved clarity of the gel, enhancing visibility
- Stronger gel structure and higher gel strength for better handling
- The chances of gels breaking or cracking are greatly minimized, even at lower concentrations
- High gel strength allows use in blotting
- Low DNA binding for easy recovery
- At a 3% concentration, Agarose MS gives a resolution of DNA fragments similar to gels made with polyacrylamide at concentrations of 8%

Specifications
Specifications
Product Type | MS Agarose Gel |
Dnase Free | Yes |
For Use With (Application) | Improved resolution of DNA fragments with 500bp or less, especially primer sized fragment |
Material | Agarose |
Melting Temperature | ≥65.5°C |
Quantity | 50 g |
RNase Free | Yes |
Storage Requirements | 15° to 25°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction