Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Labels
Click to view available options
Dimensions (LxW):
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 1 in.
Temperature Range (English):
-40°F to +158°F
-94°F to +158°F
Description
- Conforms to small-gauge wires and cables
- Recommended for indoor use
- UL approved
- CSA accepted
- Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
- A ribbon is required to print this material
Specifications
Specifications
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Format | Die-cut |
Material | Nylon Cloth |
Product Type | Label |
Sterility | Non-sterile |
For Use With (Application) | Component and Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking, Wire and Cable Labeling |
For Use With (Equipment) | Wraptor A6200 |
Quantity | 5200 Labels |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction