Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Vial Top Laboratory Labels for M6/M7 Printers
Click to view available options
Dimensions (LxW):
0.375 x 0.375 in.
0.5 x 0.5 in.
Color:
Orange
Red
White
Yellow
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Description
- Matte polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
- UL approved, CSA accepted
- Service temperature of -40°C to 90°C (-40°F to 193°F)
- Made of B-499 nylon material
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Orange |
Finish | Matte |
Format | Die-cut |
Material | Nylon |
Printable Sides | Single-side Printable |
Print Technology | Thermal Transfer |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction