Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Vial and Tube Labels

Catalog No. p-200007004 Shop All Brady Corporation Products
Click to view available options
Color:
Orange
Red
White
Yellow
Dimensions (LxW):
0.375 x 0.375 in.
0.5 x 0.5 in.
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Alternate Part Number:
M4-82-499
M4-82-499-OR-BK
M4-82-499-RD-BK
M4-82-499-YL-BK
M4-83-499
M4-83-499-OR-BK
M4-83-499-RD-BK
M4-83-499-YL-BK
M5-117-499
M5-118-499
M5-120-499

The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.

  • Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
  • Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
  • Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike

Specifications

Certifications/Compliance UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863)
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
For Use With (Equipment) BMP41, BMP51, M511
Quantity 240 Labels/Cartridge
Temperature Range (English) -40°F to +194°F
Thickness (English) 0.0065 in.
Dimensions (LxW) 0.375 x 0.375 in.
Length (English) 0.375 in.
Width (English) 0.375 in.
Width (Metric) 0.95 cm
Alternate Part Number M4-82-499
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.