Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive, Self-laminating Vinyl Wrap Around Labels

Catalog No. p-200007022
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 19.05 mm (H)
19.05 mm (W) x 25.40 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
25.40 mm (W) x 63.50 mm (H)
38.10 mm (W) x 63.50 mm (H)

B-417 High-adhesion, self-laminating vinyl wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.

  • Dependable, long-term adhesion to small diameter wires
  • Will stay adhered in even the most humid environments
  • Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
  • White printable area and a clear overlaminating area that protects the print
  • Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R7950 ribbons. See UL files MH62024 for specific details. Brady customers should specify at purchase if they require UL Recognised B-417 labels. Brady sells both UL Recognised B-417 labels and non-approved labels depending on customer requirements Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Vinyl
Product Type Labels
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 360
Temperature Range (English) -40°F to 158°F
Temperature Range (Metric) -40°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.107 mm
Wire Gauge 20 AWG - 10 AWG
Dimensions (LxW) 12.70 mm (W) x 19.05 mm (H)
Length (English) 0.75 in.
Width (English) 0.5 in
Width (Metric) 12.70 mm
Width (Metric) Printable Area 12.70 mm
Height (English) 0.75 in
Height (Metric) 19.05 mm
Alternate Part Number M4-11-417
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.