Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Qualitative Non Wet Strengthened Filter Paper, Grade 237

Catalog No. 0979051J
Click to view available options
Dimensions (L x W):
460 x 570 mm

This grade has superior absorbency and offers excellent performance when used as a sample carrier. The extra thickness gives higher wet strength and loading capacity, enabling more precipitate to be held without clogging the filter.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) General applications with medium-heavy solute loading; Use as wicks in protein or nucleic acid blotting; suited for electrophoresis
Grade 237
Thickness (Metric) 0.41 mm
Dimensions (L x W) 460 x 570 mm
Length (Metric) 460 mm
Width (Metric) 570 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.