Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom™ Filter Papers Grade – 320 PROMO

Catalog No. 0979054DPM Shop All Ahlstrom Products
Change view
Click to view available options
Dimensions (L x W):
100 x 150 mm
150 x 150 mm
200 x 200 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
0979054DPM 100 x 150 mm
0979054GPM 150 x 150 mm
0979054KPM 200 x 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0979054DPM Supplier Ahlstrom Supplier No. 32081015PM

Specifications

Flow Rate High
For Use With (Application) Electrophoresis of large molecules and as blotter to complete the blotting sandwich in gel transfer
Grade 320
Thickness (Metric) 2.45 mm
Dimensions (L x W) 100 x 150 mm
Length (Metric) 100 mm
Width (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.