Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Pleated (Fluted) Filter Paper, Grade 513

Catalog No. 0979014J
Click to view available options
Diameter (Metric):
320 mm

Ahlstrom offers a full range of standard pleated grades that meet your needs from grades with rapid flow rates for filtration of viscous materials to grades with tight matrices for removal of fine precipitates.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Filtration Speed 60mL/min.
For Use With (Application) Qualitative analyses
Grade 513
Thickness (Metric) 0.17 mm
Diameter (Metric) 320 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.