Learn More
Specifications
Specifications
| Particle Retention | 25 μm |
| Flow Rate | Fast |
| For Use With (Application) | Filtering aluminum, ferric, magnesium hydroxides. For construction filtration work, filtration of insoluble iron and ore. |
| Grade | 615 |
| Diameter (Metric) | 15 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.