Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom™ Filter Papers – Grade 615 PROMO

Catalog No. 0979062HPM Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
7.5 cm
11 cm
15 cm
20.5 cm
33 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0979062HPM 20.5 cm
0979062BPM 7.5 cm
ED61533PM 33 cm
0979062DPM 11 cm
0979062FPM 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0979062HPM Supplier Ahlstrom Supplier No. 61502050PM

Specifications

Particle Retention 25 μm
Flow Rate Fast
For Use With (Application) Filtering aluminum, ferric, magnesium hydroxides. For construction filtration work, filtration of insoluble iron and ore.
Grade 615
Diameter (Metric) 20.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.