Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 617

Catalog No. 0979066C Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
9 cm
11 cm
12.5 cm
15 cm
18 cm
20.5 cm
25 cm
33 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-790-66C 12.5 cm
09-790-66A 9 cm
09-790-66B 11 cm
09-790-66H 33 cm
09-790-66F 20.5 cm
09-790-66E 18 cm
09-790-66D 15 cm
09-790-66G 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09-790-66C Supplier Ahlstrom-Munksjo Supplier No. 61701250
Add to Cart
Add to Cart

An extremely fast filtering grade that has a larger particle retention than Grade 631. Grade 617 is a thicker filter paper with higher loading capacity used for rapid filtration of coarse particles and gelatinous precipitates such as in oils and resin solutions.

TRUSTED_SUSTAINABILITY

Specifications

Particle Retention 35 μm
Flow Rate Fast
For Use With (Application) Rapid filtration of coarse particles and gelatinous precipitates such as in oils and resin solutions; construction product testing
Grade 617
Diameter (Metric) 12.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.