Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom Filter Papers™ – Grade 617 PROMO

Catalog No. 0979066CPM Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
250 mm
330 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0979066CPM 125 mm
0979066APM 90 mm
0979066BPM 110 mm
0979066HPM 330 mm
0979066DPM 150 mm
0979066GPM 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 0979066CPM Supplier Ahlstrom Supplier No. 61701250PM

Specifications

Particle Retention 35 μm
Flow Rate Fast
For Use With (Application) Rapid filtration of coarse particles and gelatinous precipitates such as in oils and resin solutions; construction product testing
Grade 617
Diameter (Metric) 125 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.