Learn More
Specifications
Specifications
| Particle Retention | 10 μm |
| Flow Rate | Medium |
| For Use With (Application) | Filtration of coarse particles and gelatinous precipitates; air monitoring and gas filtration when high flow rate is needed |
| Grade | 631 |
| Diameter (Metric) | 5.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.