Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom Filter Papers -- Grade 631 PROMO

Catalog No. 0979067BPM Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
5.5 cm
7 cm
9 cm
12.5 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0979067BPM 7 cm
0979067APM 5.5 cm
0979067CPM 9 cm
0979067EPM 12.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 0979067BPM Supplier Ahlstrom Supplier No. 63100700PM
This item is not returnable. View return policy

Specifications

Particle Retention 10 μm
Flow Rate Medium
For Use With (Application) Filtration of coarse particles and gelatinous precipitates; air monitoring and gas filtration when high flow rate is needed
Grade 631
Diameter (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.