Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom™ Glass Microfiber Filter Papers - Grade 111 PROMO

Catalog No. 0979033GPM Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
5.5 cm
11 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0979033GPM 11 cm
0979033DPM 5.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0979033GPM Supplier Ahlstrom Supplier No. 11101100PM

For general purpose use and atmospheric and water pollution monitoring

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Borosilicate Glass
Particle Retention 1.2 μm
Flow Rate 5 cfm/ft2
For Use With (Application) General purpose use and atmospheric/water pollution monitoring
Grade 111
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.01 in.
Thickness (Metric) 0.28 mm
Diameter (English) 4.33 in.
Diameter (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.