Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom™ Glass Microfiber Filter Papers - Grade 121
Click to view available options
Diameter (Metric):
2.5 cm
Specifications
Specifications
Format | Disc |
Material | Borosilicate Glass |
Particle Retention | 1 μm |
For Use With (Application) | Prefiltration of submicron membranes, clarification of liquid suspensions and LSC techniques |
Grade | 121 |
Temperature (English) Max. | 932°F |
Temperature (Metric) Max | 500°C |
Diameter (English) | 0.98 in. |
Diameter (Metric) | 2.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction