Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom™ Glass Microfiber Filter Papers - Grade 161 PROMO

Catalog No. 0979046JPM Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
4.7 cm
11 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0979046JPM 4.7 cm
0979046MPM 11 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0979046JPM Supplier Ahlstrom Supplier No. 16100470PM

Ahlstrom Grade 161 is a binder-free microfiber glass filter that offers finer particle retention and higher flow rate than traditional analytical papers.

  • Suitable for Total Solids Testing (TSS) as described in STM 2540D 7
  • Thermal resistance up to 500 degrees Celsius
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Borosilicate Glass
Particle Retention 1.1 μm
Flow Rate 3.6 cfm/ft2
For Use With (Application) Fine porosity and high flow for TSS, cell harvesting, and general laboratory applications
Grade 161
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.012 in.
Thickness (Metric) 0.32 mm
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.