Learn More
AIMS™ ATS-3L Large Lab Animal Tattoo System Needles

For the ATS-3L Large Lab Animal Tattoo System
$183.50
Specifications
For Use With (Application) | Tattooing |
---|---|
Type | Tattoo Needle |
For Use With (Equipment) | ATS-3L large lab animal tattoo system |
Material | 401 Stainless Steel, Silver Solder |
Sterility | Sterile |
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Price | Quantity & Availability | ||||
14-370-156
![]() |
AIMS™
3075 |
0.03 in. | 0.1 cm |
Pack of 5 for $183.50
|
|
||||
14-370-157
|
AIMS™
3145 |
0.05 in. | 0.15 cm |
Pack of 5 for $183.50
|
|
||||
Description
- Stainless steel
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Tattooing | |
ATS-3L large lab animal tattoo system | |
Sterile |
Tattoo Needle | |
401 Stainless Steel, Silver Solder |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.