Learn More
AIMS™ Body-Contour Cone-Shaped Plastic Disposable Rodent Restraints

Humane, safe, disposable rodent restraint system
$72.60
Specifications
For Use With (Application) | Tail Tattooing, Tail Vein Injections, Oral Dosing, Decapitation and General Restraint |
---|---|
Type | Rodent Restraint |
Disposable | Single-use |
Includes | Instructions, twist ties |
Material | Plastic |
Includes: Instructions and twist ties
Catalog Number | Mfr. No. | Color | Size | Weight Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Weight Range | Price | Quantity & Availability | |||
14-370-110
![]() |
AIMS™
1801CV |
Clear | Small | ≤120 g |
Pack of 40 for $72.60
|
|
|||
14-370-111
|
AIMS™
1802CV |
Clear | Medium | ≤225 g |
Pack of 40 for $72.60
|
|
|||
14-370-112
|
AIMS™
1803CV |
Clear | Large | ≤450 g |
Pack of 40 for $72.60
|
|
|||
14-370-116
|
AIMS™
1801BV |
Black | Small | ≤120 g |
Pack of 40 for $72.60
|
|
|||
14-370-114
|
AIMS™
1802RV |
Rose | Medium | ≤225 g |
Pack of 40 for $72.60
|
|
|||
14-370-115
|
AIMS™
1803RV |
Rose | Large | ≤450 g |
Pack of 40 for $72.60
|
|
|||
14-370-113
|
AIMS™
1801RV |
Rose | Small | ≤120 g |
Pack of 40 for $72.60
|
|
|||
14-370-117
|
AIMS™
1802BV |
Black | Medium | ≤225 g |
Pack of 40 for $72.60
|
|
|||
14-370-118
|
AIMS™
1803BV |
Black | Large | ≤450 g |
Pack of 40 for $72.60
|
|
|||
Description
Available in a variety of sizes and colors. Cone-shaped bags provide easier animal capture and increased animal comfort.
- Precut sizes for quick use
- Easy-Flex-PETM provides effortless wrapping and added animal comfort
- Body-Contour cone shape provides easier restraint, exceptional comfort, and reduced animal stress
- Black and rose color bags reduce natural light and aids in reducing animal agitation and stress
Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Tail Tattooing, Tail Vein Injections, Oral Dosing, Decapitation and General Restraint | |
Single-use | |
Plastic |
Rodent Restraint | |
Instructions, twist ties | |
Cone |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.