Learn More
AIMS™ Thermo Controlled Surgery Platform
Can be used for surgery, micro manipulations, and general micro-utility functions such as organ inspections and dissections
$39.90 - $66.20
Specifications
For Use With (Application) | Surgery, Micro Manipulations and General Micro Utility Platform (organ inspections and dissections) |
---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
14-370-124
|
AIMS™
ASS7T |
Surgical Platform |
Each for $1,994.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-370-178
|
AIMS™
SPGL |
Space Gel Pad |
Each for $66.20
|
|
|||||
14-370-179
|
AIMS™
SPDR |
Space Drape |
Pack of 2 for $39.90
|
|
|||||
Description
Thermo-controlled surgery platform easily maintains animal body temperature during surgery with use of four space gels for continuous heat, two space blankets to retain heat, and a thermo reflector and turbo heat sink to maximize heat transfer. Thermo-controlled recovery pad enhances animal recovery with use of six space gels for continuous heat, four space blankets to retain heat, as well as a thermo reflector and turbo heat sink. Pad will not overheat or burn animal and does not require electricity or a bulky water bath.
- Non-obstructive rimless magnifying glass with main lens magnification of 2.3X and inset lens, 4.0X
- Two flexible LED lights
- Universal input AC power supply: 100-240V 50/60Hz
- Non-skid feet provide added stability
- Dimensions: 9 x 13.5 in. (22.9 x 34.3cm)
Specifications
Surgery, Micro Manipulations and General Micro Utility Platform (organ inspections and dissections) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.