Learn More
AIMS™ Thermo Controlled Surgery Platform
Description
Thermo-controlled surgery platform easily maintains animal body temperature during surgery with use of four space gels for continuous heat, two space blankets to retain heat, and a thermo reflector and turbo heat sink to maximize heat transfer. Thermo-controlled recovery pad enhances animal recovery with use of six space gels for continuous heat, four space blankets to retain heat, as well as a thermo reflector and turbo heat sink. Pad will not overheat or burn animal and does not require electricity or a bulky water bath.
- Non-obstructive rimless magnifying glass with main lens magnification of 2.3X and inset lens, 4.0X
- Two flexible LED lights
- Universal input AC power supply: 100-240V 50/60Hz
- Non-skid feet provide added stability
- Dimensions: 9 x 13.5 in. (22.9 x 34.3cm)
Specifications
Specifications
For Use With (Application) | Surgery, Micro Manipulations and General Micro Utility Platform (organ inspections and dissections) |
Type | Surgical Platform |
Includes | 2 flexible LED lights, flex arm, non obstructive magnifying glass, 4 space gels, 2 space blankets, thermo reflector, turbo heat sink, limb restraints, non skid feet |
Dimensions (L x W) | 13.5 x 9 in. (34.29 x 22.86 cm) |
Length (English) | 13.5 in. |
Length (Metric) | 34.29 cm |
Width (English) | 9 in. |
Width (Metric) | 22.86 cm |
Electrical Requirements | 100/240 V 50/60 Hz |
Voltage | 100/240 V |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.