Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Tissue Processing Discs

For dissecting and inspecting tissue samples

$55.90 - $104.30

Specifications

Color Blue
For Use With (Application) Tissue Processing
Type Tissue Processing Disc
For Use With (Equipment) AIMS Procedure/Dissection Boards
Material Environmentaly Friendly Blue Wax
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (English) Diameter (Metric) Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Diameter (Metric) Size Price Quantity & Availability  
14-371-172
View Documents
AIMS™
MTPD
2.75 in. 7 cm Medium
Pack of 10 for $83.30
Only null left
Add to Cart
 
14-371-173
View Documents
AIMS™
STPD
2 in. 5 cm Small
Pack of 10 for $55.90
Only null left
Add to Cart
 
14-371-171
View Documents
AIMS™
LTPD
4 in. 10 cm Large
Pack of 10 for $104.30
Only null left
Add to Cart
 
Description

Description

 

    • Process tissue samples on a clean blue wax surface
    • Layout and pin tissue on surface using ball head tissue pins
    • Disc can reused and resurfaced multiple times if desired
    • Thickness: 0.25 in.

 

Specifications

Specifications

Blue
Tissue Processing Disc
Environmentaly Friendly Blue Wax
6.35 mm (0.25 in.)
Tissue Processing
AIMS Procedure/Dissection Boards
Circular
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.