Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Germaine™ Laboratories AimScreen™ Urine DipDevice
Click to view available options
Detectable Analytes:
Amphetamine
Barbiturate
Benzodiazepine
Buprenorphine
Cocaine (COC)
Methadone
Methamphetamine
Morphine/Opiates
Opiates (Morphine)
Oxycodone (OXY)
Phencyclidine (PCP)
THC (Cannabinoids)
Tricyclic Antidepressants
Description
- Rapidly screen for broad range of illicit and prescription drugs
- 510(k) Cleared and CLIA-waived
- Simple procedure: collect, dip and read-results in as little as five minutes
- Test device remains in control of administrator
Specifications
Specifications
| Content And Storage | 2°C to 30°C |
| Clia Complexity | Waived |
| Detectable Analytes | Opiates (Morphine) |
| Sample Type | Urine |
| Type | Urine DipDevice |
| Disposable | Single-use |
| Quantity | 25 Tests |
| Test Time | 5 min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction