Learn More
MP Biomedicals AIN-76 B-65, Powder
AIN-76A diet with 65% corn starch, powder.
Supplier: MP Biomedicals 0296035520
Description
AIN-76A diet with 65% corn starch (not available in pellet form). AIN-76 diet was made to stabilize the mice diet and increase animal growth, appearance and survival. The addition of sucrose causes a cascading effect in mice that lead to poorer health. Antioxidants are added to the corn oil to increase health of subjects.

Specifications
Not Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.