Learn More
MP Biomedicals AIN-76 B-65, Powder
AIN-76A diet with 65% corn starch, powder.
$879.00 - $3307.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296035510
|
MP Biomedicals
0296035510 |
10 kg |
Each for $879.00
|
|
|||||
MP296035520
|
MP Biomedicals
0296035520 |
20 kg |
Each for $1,521.00
|
|
|||||
MP296035550
|
MP Biomedicals
0296035550 |
50 kg |
Each for $3,307.00
|
|
|||||
Description
AIN-76A diet with 65% corn starch (not available in pellet form). AIN-76 diet was made to stabilize the mice diet and increase animal growth, appearance and survival. The addition of sucrose causes a cascading effect in mice that lead to poorer health. Antioxidants are added to the corn oil to increase health of subjects.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.