Learn More
MP Biomedicals™ AIN-76 Semipurified Diet, Pellet
A complete rodent diet for growth and maintenance during the first year of life in research labs.
$1824.00
Specifications
Product Type | Animal Diet |
---|---|
Format | Pellet |
For Use With (Application) | Basic animal diet |
Storage Requirements | 2°C to 8°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290545320
|
MP Biomedicals™
0290545320 |
20 kg |
Each for $1,824.00
|
|
|||||
MP290545310
|
MP Biomedicals™
0290545310 |
10 kg | N/A | N/A | N/A | ||||
MP290545350
|
MP Biomedicals™
0290545350 |
50 kg | N/A | N/A | N/A | ||||
Description
Applications:
Ain-76 Semipurified Diet is a complete rodent diet for growth and maintenance during the first year of life in research labs. The diet has been found to be satisfactory for reproduction and lactation in both rats and mice.
Product Description:
Ain-76 Semipurified Diet is modified version of AIN-76 diet; (1) it has 10 fold increased amount of Vitamin-K; (2) contains an antioxidant.
Specifications
Animal Diet | |
Pellet | |
Basic animal diet | |
2°C to 8°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.