Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ Portable Vacuum/Pressure Station, Free air capacity: 0.32cfm

Catalog No. 13875239
Click to view available options
Amperage:
0.8 A
Do not pump liquids or immerse pump. Avoid organic, basic and acidic vapors.
Do not pump liquids or immerse pump. Avoid organic, basic and acidic vapors.

Air Cadet Portable Vacuum/Pressure Station features lightweight, plastic housing, and an integral handle for easy transport.

Thermo Scientific™ Air Cadet Portable Vacuum/Pressure Station features lightweight, plastic housing, and an integral handle for easy transport. Designed for portability and versatility, long-wearing motor delivers performance characteristics suitable for a wide range of applications.

  • Vacuum to 54.1 cm (21.3 in.) Hg
  • Pressure to 35 psi intermittent, 10 psi continuous
  • Free-air capacity 0.39 cfm
  • Quiet operation
  • ON/OFF switch operation
  • No vacuum oil required
  • Low-friction piston service-free motor
  • Convenient power cord compartment
Ordering Information:115V model features a U.S. standard plug; 230V model features a European-style plug.Includes:Supplied with a 6ft. power cord.Recommended for:
  • Air/gas sampling
  • Pressure/Vacuum Filtration
  • Precious Metal Recovery
  • Process Control
  • Suction Units
  • Analysis Instrumentation
  • Film Making
  • Environmental Safety Monitoring
  • Aerating Equipment
  • Pneumatic Controls

Specifications

Max. Vacuum 54.1 cm (21.3 in.) Hg
Shipping Weight (English) 5 lb.
Shipping Weight (Metric) 2.3 kg
Amperage 0.8 A
Certifications/Compliance CE approved
Electrical Requirements 230 V 50 Hz
Dimensions (L x W x H) 4.5 x 7.62 x 7.5 in. (11.4 x 19.3 x 19 cm)
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Frequency 50 Hz
Overall Height (English) 7.5 in.
Overall Height (Metric) 19 cm
Overall Length (English) 4.5 in.
Overall Length (Metric) 11.4 cm
Overall Width (English) 7.62 in.
Overall Width (Metric) 19.3 cm
Air Displacement 0.32 cfm
Maximum Pressure 1.24 bar
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.