Learn More
Scott Safety™ Air-Pak 75 SCBA
Offers redundant safety features, ease of use and low cost of ownership
Supplier: Scott Safety™ X3315021000101
Description
Safety features ensure the confidence to focus on the work, not worries about the equipment
- Users require minimal training because the SCBA is simple to use and easy to understand - increasing operational efficiencies and reducing cost
- Equipment maintenance costs are reduced thanks to rugged design, assembly and excellent warranty policy
- Dual redundant pressure reducer
- Vibralert tactile alarm
- Top down convertibility
- Uses AV-3000 HT Facepiece (sold separately)
Note:
In order to meet the 2013 edition of the NFPA 1981 and 1982 standards, the following changes were required: (1) a new AV-3000 HT facepiece (sold separately), (2) a new PASS device equipped with the universal PASS sound (required by NFPA 1982, 2013 edition) and (3) the new 33% End-of-Service Time Indicator (EoSTI) along with a gauge that reflects the EoSTI markings.

Specifications
NIOSH, MSHA 42CFR 84, NFPA 1981, 2007 | |
5500 psi | |
Used by first responders and municipal and industrial firefighters | |
Standard | |
1 Ea. |
5.5 Air-Pak 75 SCBA | |
AV-3000 Facepiece | |
Standard | |
Standard hose; CGA gauge and HUD only | |
Standard hose |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.