Learn More
Scott Safety™ Air-Pak 75 SCBA
Offers redundant safety features, ease of use and low cost of ownership
Specifications
Facepiece Type | AV-3000 Facepiece |
---|---|
For Use With (Application) | Used by first responders and municipal and industrial firefighters |
Harness Style | Standard |
Catalog Number | Mfr. No. | Product Type | Includes | Hose Type | Certifications/Compliance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Hose Type | Certifications/Compliance | Price | Quantity & Availability | ||
19-827-302
|
Scott Safety™
X3214022200301 |
4.5 Air-Pak 75 SCBA | Dual EBSS, Pak-Tracker Locator Console | Quick-Connect | NIOSH, MSHA 42CFR 84, NFPA 1981, 2007 | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
19-122-033
|
Scott Safety™
X3214022200302 |
4.5 Air-Pak 75 SCBA | Dual EBSS, Pak-Tracker Locator Console | Quick-Connect | NIOSH, MSHA 42CFR 84, NFPA 1981, 2007, CBRN; NFPA 1981 /1982, 2013 Edition | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
19-823-852
|
Scott Safety™
X3215021200301 |
5.5 Air-Pak 75 SCBA | Dual EBSS, Pak-Tracker Locator | Standard Hose | NIOSH, MSHA 42CFR 84, NFPA 1981, 2007, CBRN; NFPA 1981 /1982, 2013 Edition | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
15-499-140
|
Scott Safety™
X3315021000101 |
5.5 Air-Pak 75 SCBA | Standard hose; CGA gauge and HUD only | Standard | NIOSH, MSHA 42CFR 84, NFPA 1981, 2007 | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
Description
Safety features ensure the confidence to focus on the work, not worries about the equipment
- Users require minimal training because the SCBA is simple to use and easy to understand - increasing operational efficiencies and reducing cost
- Equipment maintenance costs are reduced thanks to rugged design, assembly and excellent warranty policy
- Dual redundant pressure reducer
- Vibralert tactile alarm
- Top down convertibility
- Uses AV-3000 HT Facepiece (sold separately)
Note:
In order to meet the 2013 edition of the NFPA 1981 and 1982 standards, the following changes were required: (1) a new AV-3000 HT facepiece (sold separately), (2) a new PASS device equipped with the universal PASS sound (required by NFPA 1982, 2013 edition) and (3) the new 33% End-of-Service Time Indicator (EoSTI) along with a gauge that reflects the EoSTI markings.
Specifications
AV-3000 Facepiece | |
Used by first responders and municipal and industrial firefighters | |
Standard |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.